Menu Search
Bolts Cap Screw; Hex Head; 3/8-16 Coarse; 2-1/2 in. Long
ZIEGLER #37C250HCS5Z

Cap Screw; Hex Head; 3/8-16 Coarse; 2-1/2 in. Long

SKU # 40120696910
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 3/8-16 Coarse

ZIEGLER 37C250HCS5Z 3/8-16 X