Menu Search
Bolts Cap Screw; Hex Head; 3/8-16 Coarse; 1-3/4 in. Long
ZIEGLER #37C175HCS3

Cap Screw; Hex Head; 3/8-16 Coarse; 1-3/4 in. Long

SKU # 40120696927
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 1-3/4 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 3/8-16 Coarse

ZIEGLER 37C175HCS3 3/8-16 X