Menu Search
Bolts Cap Screw; Hex Head; 3/4-16 Fine; 1-1/2 in. Long

ZIEGLER #75F150HCS8Y/FINE

Cap Screw; Hex Head; 3/4-16 Fine; 1-1/2 in. Long

SKU #40120696277
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 3/4-16 Fine

ZIEGLER 75F150HCS8Y/FINE 3/4-16 X