ZIEGLER #75C600HCS5Z/DOM

Cap Screw, Hex Head, 3/4-10 Coarse x 6 in. L, Zinc

SKU: 40120698518
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 6 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 3/4-10 Coarse
Description
ZGL 75C600HCS5Z/DOM CAP SCREW HEX