ZIEGLER #75C300HCS5Z/DOM

Cap Screw, Hex Head, 3/4-10 Coarse x 3 in. L, Zinc

SKU: 40120698524
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 3/4-10 Coarse
Description
ZGL 75C300HCS5Z/DOM