Menu Search
ZIEGLER #75C400HCS3

Cap Screw, Hex Head; 3/4-10 Coarse; 4 in. Long

SKU # 40120698273
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 3/4-10 Coarse

ZGL 75C400HCS3 SCREW HEX CAP SS