Cap Screw, Hex Head, 1-8 Coarse x 3 in. L

SKU: 40120697715
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Hex Head
Length: 3 in.
Material: 316 Stainless Steel
Thread Size: 1-8 Coarse
ZIEGLER 100C300HCS3 1-8 X 3 H