ZIEGLER #100C250HCS3

Cap Screw, Hex Head, 1-8 Coarse x 2-1/2 in. L

SKU: 40120697720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: 316 Stainless Steel
Thread Size: 1-8 Coarse
Description
ZIEGLER 100C250HCS3 1-8 X 2-1