Menu Search
Bolts Cap Screw; Hex Head; 1-8 Coarse; 2 in. Long

ZIEGLER #100C200HCS8Y

Cap Screw; Hex Head; 1-8 Coarse; 2 in. Long

SKU #40120697723
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1-8 Coarse

ZIEGLER 100C200HCS8Y 1-8 X 2 H