Menu Search
Bolts Cap Screw; Hex Head; 1-8 Coarse; 2-3/4 in. Long
ZIEGLER #100C275HCS5Z

Cap Screw; Hex Head; 1-8 Coarse; 2-3/4 in. Long

SKU # 40120697717
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 2-3/4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1-8 Coarse

ZIEGLER 100C275HCS5Z 1-8 X 2 3