ZIEGLER #25F75HCS3/FINE

Cap Screw, Hex Head, 1/4-28 Fine x 3/4 in. L

SKU: 40120697157
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: 316 Stainless Steel
Thread Size: 1/4-28 Fine
Description
ZIEGLER 25F75HCS3/FINE 1/4-28 X