Menu Search
Bolts Cap Screw; Hex Head; 1/4-28 Fine; 1-3/4 in. Long

ZIEGLER #25F175HCS8Y/FINE

Cap Screw; Hex Head; 1/4-28 Fine; 1-3/4 in. Long

SKU #40120697167
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 1-3/4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1/4-28 Fine

ZIEGLER 25F175HCS8Y/FINE 1/4-28 X