Menu Search
ZIEGLER #25F125HCS8Y/FINE

Cap Screw; Hex Head; 1/4-28 Fine; 1-1/4 in. Long

SKU # 40120697172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1/4-28 Fine

ZIEGLER 25F125HCS8Y/FINE 1/4-28 X