Menu Search
Bolts Cap Screw, Hex Head, 1/4-20 Coarse x 3-1/2 in. L, Zinc

ZIEGLER #25C350HCS5Z

Cap Screw, Hex Head, 1/4-20 Coarse x 3-1/2 in. L, Zinc

SKU #40120697234
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 3-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1/4-20 Coarse

ZIEGLER 25C350HCS5Z 1/4-20 X