ZIEGLER #25C50HCS5Z/DOM

Cap Screw, Hex Head, 1/4-20 Coarse x 1/2 in. L, Zinc

SKU: 40120698501
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1/4-20 Coarse
Description
ZGL 25C50HCS5Z/DOM SCREW CAP HEX