ZIEGLER #25C150HCS3

Cap Screw, Hex Head, 1/4-20 Coarse x 1-1/2 in. L

SKU: 40120698284
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/2 in.
Material: 316 Stainless Steel
Thread Size: 1/4-20 Coarse
Description
ZGL 25C150HCS3 SCREW HEX CAP SS