You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ZIEGLER #25C500HCS3

Cap Screw; Hex Head; 1/4-20 Coarse; 5 in. Long

SKU # 40120697220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 5 in.
Material: 316 Stainless Steel
Thread Size: 1/4-20 Coarse

ZIEGLER 25C500HCS3 1/4-20 X