Menu Search
ZIEGLER #25C200HCS3

Cap Screw, Hex Head; 1/4-20 Coarse; 2 in. Long

SKU # 40120698283
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 2 in.
Material: 316 Stainless Steel
Thread Size: 1/4-20 Coarse

ZGL 25C200HCS3 SCREW HEX CAP SS