Menu Search
Bolts Cap Screw, Hex Head; 1/4-20 Coarse; 2-1/2 in. Long

ZIEGLER #25C250HCS3

Cap Screw, Hex Head; 1/4-20 Coarse; 2-1/2 in. Long

SKU #40120698282
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 2-1/2 in.
Material: 316 Stainless Steel
Thread Size: 1/4-20 Coarse

ZGL 25C250HCS3 SCREW HEX CAP SS