ZIEGLER #50C350HCS8Y/DOM

Cap Screw, Hex Head, 1/2-13 Coarse x 3-1/2 in. L

SKU: 40120696655
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 3-1/2 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1/2-13 Coarse
Description
ZIEGLER 50C350HCS8Y/DOM 1/2-13 X