ZIEGLER #50C125HCS5Z

Cap Screw, Hex Head, 1/2-13 Coarse x 1-1/4 in. L, Zinc

SKU: 40120696696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 1-1/4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1/2-13 Coarse
Description
ZIEGLER 50C125HCS5Z 1/2-13 X