Menu Search
Bolts Cap Screw; Hex Head; 1/2-13 Coarse; 5 in. Long
ZIEGLER #50C500HCS3

Cap Screw; Hex Head; 1/2-13 Coarse; 5 in. Long

SKU # 40120696638
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 5 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C500HCS3 1/2-13 X