Menu Search
Bolts Cap Screw; Hex Head; 1/2-13 Coarse; 4 in. Long

ZIEGLER #50C400HCS5Z

Cap Screw; Hex Head; 1/2-13 Coarse; 4 in. Long

SKU #40120696648
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1/2-13 Coarse

ZIEGLER 50C400HCS5Z 1/2-13 X