Menu Search
Search
ZIEGLER #50C75HCS3

Cap Screw; Hex Head; 1/2-13 Coarse; 3/4 in. Long

SKU # 40120696621
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Length: 3/4 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C75HCS3 1/2-13 X