Menu Search
Bolts Cap Screw; Hex Head; 1/2-13 Coarse; 3-1/2 in. Long

ZIEGLER #50C350HCS3

Cap Screw; Hex Head; 1/2-13 Coarse; 3-1/2 in. Long

SKU #40120696657
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 3-1/2 in.
Material: 316 Stainless Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C350HCS3 1/2-13 X