Menu Search
Bolts Cap Screw; Hex Head; 1-14 Fine; 4 in. Long
ZIEGLER #100F400HCS8Y/FINE

Cap Screw; Hex Head; 1-14 Fine; 4 in. Long

SKU # 40120697680
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1-14 Fine

ZIEGLER 100F400HCS8Y/FINE 1-14 X 4