ZIEGLER #112C600HCS3

Cap Screw, Hex Head, 1-1/8-7 Coarse x 6 in. L

SKU: 40120697513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 6 in.
Material: 316 Stainless Steel
Thread Size: 1-1/8-7 Coarse
Description
ZIEGLER 112C600HCS3 1-1/8-7 X