Cap Screw, Hex Head, 1-1/8-7 Coarse x 4 in. L

SKU: 40120697514
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 8 Carbon Steel
Finish: Zinc Yellow
Thread Size: 1-1/8-7 Coarse
ZIEGLER 112C400HCS8Y 1-1/8-7 X