Menu Search
Bolts Cap Screw; Hex Head; 1-1/8-7 Coarse; 6-1/2 in. Long

ZIEGLER #112C650HCS5Z

Cap Screw; Hex Head; 1-1/8-7 Coarse; 6-1/2 in. Long

SKU #40120697511
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Length: 6-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1-1/8-7 Coarse

ZIEGLER 112C650HCS5Z 1-1/8-7 X