Menu Search
Bolts Cap Screw; Hex Head; 1-1/8-7 Coarse; 4 in. Long
ZIEGLER #112C400HCS5Z

Cap Screw; Hex Head; 1-1/8-7 Coarse; 4 in. Long

SKU # 40120697515
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Length: 4 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1-1/8-7 Coarse

ZIEGLER 112C400HCS5Z 1-1/8-7 X