ZIEGLER #125C450HCS5Z

Cap Screw, Hex Head, 1-1/4-7 Coarse x 4-1/2 in. L, Zinc

SKU: 40120698383
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Hex Head
Length: 4-1/2 in.
Material: Grade 5 Carbon Steel
Finish: Zinc
Thread Size: 1-1/4-7 Coarse
Description
ZGL 125C450HCS5Z SCREW HEX CAP ZINC