Menu Search
Bolts Cap Screw; Flat Socket Head; No. 10-32 Fine; 3/4 in. Long

ZIEGLER #10F75KFCK/FINE

Cap Screw; Flat Socket Head; No. 10-32 Fine; 3/4 in. Long

SKU #40120697581
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Flat Socket Head
Length: 3/4 in.
Material: Alloy Steel
Finish: Plain
Thread Size: No. 10-32 Fine

ZIEGLER 10F75KFCK/FINE 10-32 X 3