Menu Search
Bolts Cap Screw; Flat Socket Head; M8x1.25 Coarse; 30mm Long

ZIEGLER #.80C300KFC/7991

Cap Screw; Flat Socket Head; M8x1.25 Coarse; 30mm Long

SKU #40120697878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Flat Socket Head
Length: 30mm
Material: Alloy Steel
Finish: Plain
Thread Size: M8x1.25 Coarse

ZIEGLER .80C300KFC/7991 M8-1.25 X