Menu Search
Bolts Cap Screw; Flat Socket Head; M8x1.25 Coarse; 16mm Long
ZIEGLER #.80C160KFC/7991

Cap Screw; Flat Socket Head; M8x1.25 Coarse; 16mm Long

SKU # 40120697893
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Flat Socket Head
Length: 16mm
Material: Alloy Steel
Finish: Plain
Thread Size: M8x1.25 Coarse

ZIEGLER .80C160KFC/7991 M8-1.25 X