Menu Search
Bolts Cap Screw; Flat Socket Head; M6x1 Coarse; 30mm Long
ZIEGLER #.60C300KFC/7991

Cap Screw; Flat Socket Head; M6x1 Coarse; 30mm Long

SKU # 40120697923
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Flat Socket Head
Length: 30mm
Material: Alloy Steel
Finish: Plain
Thread Size: M6x1 Coarse

ZIEGLER .60C300KFC/7991 M6-1 X 30