Menu Search
ZIEGLER #.40C160KFC/7991

Cap Screw; Flat Socket Head; M4x0.7 Coarse; 16mm Long

SKU # 40120697990
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Flat Socket Head
Length: 16mm
Material: Alloy Steel
Finish: Plain
Thread Size: M4x0.7 Coarse

ZIEGLER .40C160KFC/7991 M4-.7 X 1