Menu Search
ZIEGLER #.100C200KFC/7991

Cap Screw; Flat Socket Head; M10x1.5 Coarse; 20mm Long

SKU # 40120698173
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Flat Socket Head
Length: 20mm
Material: Alloy Steel
Finish: Plain
Thread Size: M10x1.5 Coarse

ZIEGLER .100C200KFC/7991 M10-1.5 X