Menu Search
Bolts Cap Screw; Flat Socket Head; 5/8-11 Coarse; 1-1/2 in. Long

ZIEGLER #62C150KFCS

Cap Screw; Flat Socket Head; 5/8-11 Coarse; 1-1/2 in. Long

SKU #40120696518
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1-1/2 in.
Material: 18-8 Stainless Steel
Finish: Plain
Thread Size: 5/8-11 Coarse

ZIEGLER 62C150KFCS 5/8-11 X