ZIEGLER #37F100KFCK/FINE

Cap Screw, Flat Socket Head, 3/8-24 Fine x 1 in. L

SKU: 40120696844
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 3/8-24 Fine
Description
ZIEGLER 37F100KFCK/FINE 3/8-24 X