Menu Search
ZIEGLER #37C150KFCS

Cap Screw; Flat Socket Head; 3/8-16 Coarse; 1-1/2 in. Long

SKU # 40120696929
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1-1/2 in.
Material: 18-8 Stainless Steel
Finish: Plain
Thread Size: 3/8-16 Coarse

ZIEGLER 37C150KFCS 3/8-16 X