Menu Search
ZIEGLER #25C150KFCK

Cap Screw; Flat Socket Head; 1/4-20 Coarse; 1-1/2 in. Long

SKU # 40120697272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1-1/2 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C150KFCK 1/4-20 X