Menu Search

ZIEGLER #50C100KFCS

Cap Screw, Flat Socket Head, 1/2-13 Coarse x 1 in. L

SKU: 40120696698
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1 in.
Material: 18-8 Stainless Steel
Finish: Plain
Thread Size: 1/2-13 Coarse
Description
ZIEGLER 50C100KFCS 1/2-13 X