Menu Search
ZIEGLER #50C100KFCK

Cap Screw; Flat Socket Head; 1/2-13 Coarse; 1 in. Long

SKU # 40120696699
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Flat Socket Head
Length: 1 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/2-13 Coarse

ZIEGLER 50C100KFCK 1/2-13 X