ZIEGLER #31C62KBCK

Cap Screw, Button Socket Head, 5/16-18 Coarse x 5/8 in. L

SKU: 40120697021
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Cap Screw
Head Type: Button Socket Head
Length: 5/8 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 5/16-18 Coarse
Description
ZIEGLER 31C62KBCK 5/16-18 X