Menu Search
Search
ZIEGLER #25C37KBCK

Cap Screw; Button Socket Head; 1/4-20 Coarse; 3/8 in. Long

SKU # 40120697232
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Button Socket Head
Length: 3/8 in.
Material: Alloy Steel
Finish: Plain
Thread Size: 1/4-20 Coarse

ZIEGLER 25C37KBCK 1/4-20 X