Menu Search
Search
ZIEGLER #50C150BCG2Z

Bolt, Carriage; Carbon Steel; 1/2-13 Coarse; 1-1/2 in. Long

SKU # 40120696692
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Carriage Bolt
Length: 1-1/2 in.
Material: Grade 2 Carbon Steel
Finish: Zinc
Thread Size: 1/2-13 Coarse

ZIEGLER 50C150BCG2Z 1/2-13 X