Menu Search
Bolts Cap Screw; Hex Head; Steel; 1/4-20; 1 in. Long
THOMAS & BETTS #E142-1/4-1

Cap Screw; Hex Head; Steel; 1/4-20; 1 in. Long

SKU # 61601332111
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine/Cap Screw
Head Type: Hex Head 7/16
Nut Type: Not Included
Size: 1/4-20
Length: 1 in.
Material: Steel
Finish: Gold Galvanized