STEEL CITY #H-113-B

Machine/Cap Screw, Hex Head 3/4, Steel

SKU: 78599178494
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Machine/Cap Screw
Head Type: Hex Head 3/4
Nut Type: Not Included
Size: 1/2-13
Length: 1 in.
Material: Steel
Finish: Galv-Krom
Description
Bolts: Type - Machine/Cap Screw; Head Type - Hex Head 3/4; Nut Type - Not Included; Size - 1/2-13; Length - in - 1; Material - Steel; Finish - Galv-Krom