Menu Search
Bolts Bolt, Eye; Forged Steel; 7/8-9; 6-4/21 in. Long

STANLEY #J94028

Bolt, Eye; Forged Steel; 7/8-9; 6-4/21 in. Long

SKU #66267949023
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Eye Bolt
Size: 7/8-9
Length: 6-4/21 in.
Material: Forged Steel
Finish: Plain
Eye Size: 1.69 in.
Tensile Strength: 7,000 lb.
Thread Length: 2.25 in.

Additional Info: Eye Outside Diameter: 3.19 in., Center Eye to Shoulder: 2.03-2.22 in.