Menu Search
Bolts Bolt, Eye; Forged Steel; 3/8-16; 3-8/17 in. Long

STANLEY #J94022

Bolt, Eye; Forged Steel; 3/8-16; 3-8/17 in. Long

SKU #66267949017
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Eye Bolt
Size: 3/8-16
Length: 3-8/17 in.
Material: Forged Steel
Finish: Plain
Eye Size: 1.06 in.
Tensile Strength: 1,300 lb.
Thread Length: 1.25 in.

Additional Info: Eye Outside Diameter: 1.69 in., Center Eye to Shoulder: 1.06-1.09 in.